This product requires certification to purchase.

6 x 6 x 4 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

6 x 6 x 4 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBUP
  • Item #46819
  • Manufacturer Part #SV 00035F 2000
4.9 out of 5 Customer Rating

6 x 6 x 4 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBUP
  • Item #46819
  • Manufacturer Part #SV 00035F 2000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connection 4:
Hub
End Connections:
Hub x Hub x Spigot x Hub
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
4
Fitting Size 4:
4
Fitting Sizes:
6 in x 6 in x 4 in x 4 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 35F
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942010448