This product requires certification to purchase.

6 x 6 x 4 in. No Hub Domestic Cast Iron Combination Wye

6 x 6 x 4 in. No Hub Domestic Cast Iron Combination Wye

  • Fast #
  • Part #NHECOMBUUP
  • Item #9292338
  • Manufacturer Part #NH 00022 3600HP
3.3 out of 5 Customer Rating

6 x 6 x 4 in. No Hub Domestic Cast Iron Combination Wye

  • Fast #
  • Part #NHECOMBUUP
  • Item #9292338
  • Manufacturer Part #NH 00022 3600HP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron with stands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification

Specifications

ASTM:
ASTM A-888, ASTM C-1277, ASTM C-1540, ASTM C-564
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Combination, Reducing, Wye
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942154593