This product requires certification to purchase.

6 x 6 x 4 x 4 in. No-Hub Cast Iron Sanitary Cross

6 x 6 x 4 x 4 in. No-Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCRUP
  • Item #25942
  • Manufacturer Part #NH 00030 2400
4.3 out of 5 Customer Rating

6 x 6 x 4 x 4 in. No-Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCRUP
  • Item #25942
  • Manufacturer Part #NH 00030 2400
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 65
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
No Hub
End Connections:
No Hub x No Hub x No Hub x No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
6 in x 6 in x 4 in x 4 in
Fitting Type:
Sanitary, Reducing
Material:
Cast Iron
Material Type:
NH 30
UPC:
611942003389