6 x 6 x 6 in. Duct Square-To-Round Ceiling Box
6 x 6 x 6 in. Duct Square-To-Round Ceiling Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Duct Square-To-Round
Specifications
- Duct S-T-R Type:
- Ceiling Box
- Duct Size:
- 6 in x 6 in x 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round