This product requires certification to purchase.

6 x 6 x 6 in. Duct Square-To-Round

6 x 6 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUUPGS
  • Item #4041894
  • Manufacturer Part #8457.060606-26
3.7 out of 5 Customer Rating

6 x 6 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUUPGS
  • Item #4041894
  • Manufacturer Part #8457.060606-26
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
6 in x 6 in x 6 in
Gauge (metal):
26 ga
Height:
4 in
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
6 in