This product requires certification to purchase.

6 x 6 x 8 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

6 x 6 x 8 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

  • Fast #
  • Part #FBTLAUUX
  • Item #94103
  • Manufacturer Part #FBTLAUUX
5 out of 5 Customer Rating

6 x 6 x 8 in. Mechanical Joint Reducing Ductile Iron C110 Full Body Tee with Cement-lined

  • Fast #
  • Part #FBTLAUUX
  • Item #94103
  • Manufacturer Part #FBTLAUUX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
8
Fitting Sizes:
6 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
UL Listed:
Yes