6 x 72 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe
6 x 72 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 150 psi @72° F
- 150 psi @366° F for steam
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 72 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UPC:
- 690291214134