This product requires certification to purchase.

6 x 8 in. 30 ga Long Volume Damper

6 x 8 in. 30 ga Long Volume Damper

  • Fast #
  • Part #SHMVD30UX
  • Item #4040288
  • Manufacturer Part #5263.0608-30
5 out of 5 Customer Rating

6 x 8 in. 30 ga Long Volume Damper

  • Fast #
  • Part #SHMVD30UX
  • Item #4040288
  • Manufacturer Part #5263.0608-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6
Gauge (metal):
30
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round