This product requires certification to purchase.

6 x 8 x 4 in. Straight Boot Galvanized Steel 30 ga

6 x 8 x 4 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBUXP
  • Item #4408771
  • Manufacturer Part #241684
4.8 out of 5 Customer Rating

6 x 8 x 4 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBUXP
  • Item #4408771
  • Manufacturer Part #241684
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
4
Gauge (metal):
30
Length:
6
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8