6 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
6 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular