6 x 96 in. Threaded Standard Galvanized Carbon Steel Pipe
6 x 96 in. Threaded Standard Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 96 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40