This product requires certification to purchase.

6.2 cu. ft. Electric Dryer in White

Hotpoint®

6.2 cu. ft. Electric Dryer in White

  • Fast #
  • Part #GHTX26EASWWW
  • Item #10334967
  • Manufacturer Part #HTX26EASWWW
3.8 out of 5 Customer Rating
Brand image
Hotpoint®

6.2 cu. ft. Electric Dryer in White

  • Fast #
  • Part #GHTX26EASWWW
  • Item #10334967
  • Manufacturer Part #HTX26EASWWW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hotpoint combines sensible solutions with unbelievable durability to complement any kitchen and keep your family going for years to come. Our appliances have been created to affordably meet the needs of busy lives, and to stand up to any challenge. As a century-old brand, Hotpoint prides itself on value and never compromising on reliability.
  • Auto Dry monitors the internal air temperature to determine the ideal drying time, protecting your garments from over drying.
  • Powerful airflow offers long-lasting performance from lint build-up and offers venting solutions up to 120 feet for greater installation flexibility.
  • A large internal heat diffuser allows for warm air to evenly spread throughout your clothes during the cycle, making this the ideal dryer for large loads and bulky items.
  • This durable, long-lasting design resists corrosion and optimizes drying performance.
  • Door can swing from either direction making it easier to access the last sock from the back of the drum.
  • Offer a range of drying temperatures to adjust to the specific needs of your garments for personalized garment care.
  • Simplify the task of lint removal with our convenient upfront lint filter, enhancing airflow within the appliance and for your garments.
  • Pairs well with the HTW265ASWWW washer (sold separately)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
24
CEC Compliant:
For Sale in CA
Capacity:
6.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Dial
Depth:
26-3/4
Door Style:
Reversible Side Swing
Energy Star Compliant:
No
Height:
44
Number of Cycles:
3
Number of Settings:
3
Power Source:
Electric
Product Type:
Top Load Dryer
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
084691942832
Vent Type:
4-Way Vent
Volts:
240V
Watts:
5600
Weight:
100
Width:
27