This product requires certification to purchase.

60 µm Sand Screen

60 µm Sand Screen

  • Fast #
  • Part #PAD50176010
  • Item #4441504
  • Manufacturer Part #PAD 5017-60-10
4.9 out of 5 Customer Rating
Brand image

60 µm Sand Screen

  • Fast #
  • Part #PAD50176010
  • Item #4441504
  • Manufacturer Part #PAD 5017-60-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for sanding dull and scuffed wood floors
  • Open-weave mesh design is nonloading
  • Coated on both sides for reversible use
  • For wet or dry use
  • Requires Certification

Specifications

Application:
Sanding
Diameter:
17 in
Grit Size:
60 µm
Material:
Sand
Product Type:
Grit Sanding Screen