60 Amp Non-Fused AC Disconnect – 240V, Pull-Out, 10 HP
60 Amp Non-Fused AC Disconnect – 240V, Pull-Out, 10 HP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 60A Max. Non-Fused Pull Out Switch
- Type 3R Outdoor Enclosure
- Switch is suitable for use on a circuit capable of delivering not more than 10,000 Amps RMS symmetrical, 240V AC Max.
Documents
Specifications
- AMP:
- 60
- Product Type:
- Non-Fused Disconnect