60 F/GLS DUST MOP HDL BLAC 12/CA

60 F/GLS DUST MOP HDL BLAC 12/CA

Brand image

60 F/GLS DUST MOP HDL BLAC 12/CA

  • Part #C362113EC03
  • Item #9904707
  • Manufacturer Part #362113EC03
3.3 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides 360° cleaning; durable yet flexible
  • Flexible handle secures quickly to all dust mop frames
  • Expand your color-coding to include this new 60" fiberglass dust mop handle available in eight colors!
  • Easily and securely attaches to dust mop frames.
  • Sliding collar locks handle into position allowing for 360º action.

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Handle Material:
Fiberglass
Length:
60 in
Material:
Fiberglass
Type:
C362113EC03