60 in. Bi-Fold Closet Track Kit in Gold
60 in. Bi-Fold Closet Track Kit in Gold
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-Fold Door Track and Hardware Kit, 60" Opening, 4 Panel System
- Designed for a 60" opening 4 panel system only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Hardware Type:
- Track
- Length:
- 60
- Material:
- Painted Steel
- Product Type:
- Bi-Fold Closet Track Kit
- UPC:
- 078874167969
- Width:
- 2-5/8