60 in. Slip Valve Box Bottom
60 in. Slip Valve Box Bottom
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48, ASTM A-48M-03 Class 25B
- Length:
- 60 in
- Material:
- Grey Iron
- Product Type:
- Valve Box