60" X 32" RECTANGULAR SHOWER BASE WITH SINGLE THRESHOLD AND LEFT DRAIN
60" X 32" RECTANGULAR SHOWER BASE WITH SINGLE THRESHOLD AND LEFT DRAIN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A high gloss acrylic surface for a bright shine
- Easy-to-clean, scratch and stain-resistant
- Reinforced, easy-to-step over threshold
- Spacious slip-resistant area for showering
- Easy-to-install for both new construction and remodel projects
- Screw flange direct-to-stud, no T-brace or clips required
- Covered with a protective film to maintain finish during installation
- 5 yr consumer, 2 yr commercial limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-3/8
- Height:
- 3-5/8
- Installation Type:
- Alcove
- Length:
- 59-7/8
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-5/8
- Type:
- F6032LW
- UPC:
- 721015615057
- Width:
- 31-7/8