60X 36X 78CORTONA SHOWER WALL
60X 36X 78CORTONA SHOWER WALL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covered under CRAFT + MAIN 10 year limited residential warranty and a 2 year limited commercial warranty
- Waterproof, fire retardant, and high resistance to impact and chemicals
- Can be installed over waterproof backer board or even tile
- A Grout-Free Solution, allowing you to have the look of tile without the messy clean-up
- Walls can be cut to fit around either a shower or a bathtub configuration
- Side panels are designed with a beveled edge, which provides a clean finish to the outer edge
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Cortona
- Depth:
- 36
- Height:
- 78
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Plastic
- Number of Pieces:
- 5 Piece
- Type:
- CGFS603678CO
- UPC:
- 721015626145
- Width:
- 60