This product requires certification to purchase.

60X30 LH AFR ADA 5 BAR FUS T&S WHIT *X

60X30 LH AFR ADA 5 BAR FUS T&S WHIT *X

  • Fast #
  • Part #FWT6030HCAFPADALWH
  • Item #7589764
  • Manufacturer Part #WT6030HCAFPADALWH
4.3 out of 5 Customer Rating
Brand image

60X30 LH AFR ADA 5 BAR FUS T&S WHIT *X

  • Fast #
  • Part #FWT6030HCAFPADALWH
  • Item #7589764
  • Manufacturer Part #WT6030HCAFPADALWH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
72 in
Length:
60 in
Width:
30 in