61 X 30 Cast Iron CLAW FOOT Tub CP/WHIT
61 X 30 Cast Iron CLAW FOOT Tub CP/WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With deck holes
- With chrome feet
- Non-skid strips
- Capacities of 6 gal to 119 gal
Documents
Specifications
- Capacity:
- 45 1/2 gal
- Color Finish Name:
- White
- Height:
- 23-3/4 in
- Length:
- 61-1/4 in
- Material:
- Cast Iron
- UPC:
- 028553063204
- Width:
- 30-1/4 in