This product requires certification to purchase.

65 X 33 Fiberglass Reinforced Plastic Bath White

65 X 33 Fiberglass Reinforced Plastic Bath White

  • Fast #
  • Part #F710SNWH
  • Item #1822642
  • Manufacturer Part #710 S-N
4.2 out of 5 Customer Rating

65 X 33 Fiberglass Reinforced Plastic Bath White

  • Fast #
  • Part #F710SNWH
  • Item #1822642
  • Manufacturer Part #710 S-N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A unique fiberglass composite supporting plate is laminated to the bottom of each fixture for added strength
  • Eliminates the need to grout under the tub
  • Center drain allows seating at either end
  • Solid brass safety grab bars
  • Foot massage jets
  • Safety suction with anti-hair entrapment built in
  • Comfortable sculpted arm rests
  • Built-in lumbar support
  • Vacuum formed from glossy, high quality cast acrylic
  • Available in a variety of popular colors
  • Requires Certification

Specifications

Capacity:
64 gal
Color Finish Name:
White
Drain Location:
Reversible
Height:
20-1/4 in
Length:
65-1/2 in
Width:
33 in