This product requires certification to purchase.

42 in. Cast Iron Curb Box with Lid for Water

6500 Series 42 in. Cast Iron Curb Box with Lid for Water

  • Fast #
  • Part #T650092D
  • Item #456939
  • Manufacturer Part #670610146988
3.5 out of 5 Customer Rating

6500 Series 42 in. Cast Iron Curb Box with Lid for Water

  • Fast #
  • Part #T650092D
  • Item #456939
  • Manufacturer Part #670610146988
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
6500 Cast Iron Service Box
Collection:
6500 Series
Height:
42
Material:
Cast Iron
Product Type:
Curb Box
UPC:
670610146988
Waterworks Application:
Water
Weight:
28