66 X 41 Fiberglass Reinforced Plastic OVAL SOAKING Bath White
66 X 41 Fiberglass Reinforced Plastic OVAL SOAKING Bath White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A unique fiberglass composite supporting plate is laminated to the bottom of each fixture for added strength
- Eliminates the need to grout under the tub
- Center drain allows seating at either end
- Solid brass safety grab bars
- Foot massage jets
- Safety suction with anti-hair entrapment built in
- Comfortable sculpted arm rests
- Built-in lumbar support
- Vacuum formed from glossy, high quality cast acrylic
- Available in a variety of popular colors
Specifications
- Capacity:
- 67 gal
- Color Finish Name:
- White
- Drain Location:
- Side
- Height:
- 20 in
- Length:
- 66 in
- Width:
- 41-1/2 in