6832-53232 6X4 REDUCER SPXG D
6832-53232 6X4 REDUCER SPXG D
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- White In Color
- Corrosion Resistant
- High Impact Strength
- Easy To Install
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Diameter:
- 6 in
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Coupling
- Type:
- MUL532690