24 in. Cast Iron Valve Box
6850 Series 24 in. Cast Iron Valve Box
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Tyler Union 6850 Cast Iron Two-Piece Valve Box
- Collection:
- 6850 Series
- Height:
- 24 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- UPC:
- 670610112259
- Waterworks Application:
- Water
- Weight:
- 28 lb