This product requires certification to purchase.

50 in. Cast Iron Valve Box (Less Lid)

6855 Series 50 in. Cast Iron Valve Box (Less Lid)

  • Fast #
  • Part #T6855564A
  • Item #1784341
  • Manufacturer Part #670610145875
4.5 out of 5 Customer Rating

6855 Series 50 in. Cast Iron Valve Box (Less Lid)

  • Fast #
  • Part #T6855564A
  • Item #1784341
  • Manufacturer Part #670610145875
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Tyler Union 6855 Cast Iron Two-Piece Valve Box
Collection:
6855 Series
Height:
50
Material:
Cast Iron
Product Type:
Valve Box
UPC:
670610145875
Waterworks Application:
Water
Weight:
83