6Hp Briggs & Stratton Twin Stack Hand Carry 7.4 Cfm 100Psi 150Psi Max
6Hp Briggs & Stratton Twin Stack Hand Carry 7.4 Cfm 100Psi 150Psi Max
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fuel Type: Gas
- Height: 19"
- Width: 19"
- Length: 23"
- Product Weight: 80 lbs
- Warranty: 1 Year Residential
Documents
Specifications
- Height:
- 19 in
- Horsepower:
- 6 hp
- Length:
- 23 in
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tank Style:
- Twin Stack
- Type:
- WTS60G
- UPC:
- 020791504808
- Weight:
- 80 lb
- Width:
- 19 in