6x4 Stainless Steel TRPL TAPN SLV 6.55-7.42
6x4 Stainless Steel TRPL TAPN SLV 6.55-7.42
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI C111, ANSI A-21.11, ANSI C223-07, ANSI B18.10, ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-380-06, ASTM A-967-05, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-228, AWWA C-223-07
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60 2004, MSS SP-113 2012, MSS SP-124 2012
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 6.55 in - 7.42 in
- Schedule Class:
- 150#
- Tap Size:
- 4 in
- Type:
- TTSSF0742040012