This product requires certification to purchase.

6xCLOSE PVC S80 NIP TBE

6xCLOSE PVC S80 NIP TBE

  • Fast #
  • Part #S892005
  • Item #7033514
  • Manufacturer Part #892-005
5 out of 5 Customer Rating

6xCLOSE PVC S80 NIP TBE

  • Fast #
  • Part #S892005
  • Item #7033514
  • Manufacturer Part #892-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
3-1/8 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
NSF Certified
Yes
Origin
Domestic
Type
S892005
UPC
054211725856