This product requires certification to purchase.

7/8 Copper X Copper Coupling Clean and Bagged

7/8 Copper X Copper Coupling Clean and Bagged

  • Fast #
  • Part #CBCC78
  • Item #441089
  • Manufacturer Part #9001390CB
5 out of 5 Customer Rating

7/8 Copper X Copper Coupling Clean and Bagged

  • Fast #
  • Part #CBCC78
  • Item #441089
  • Manufacturer Part #9001390CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Clean Bagged:
Yes
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923300805