This product requires certification to purchase.

7/8 in. Copper 45° Elbow (1 in. OD)

7/8 in. Copper 45° Elbow (1 in. OD)

  • Fast #
  • Part #C478
  • Item #3627118
  • Manufacturer Part #9042960
4.5 out of 5 Customer Rating

7/8 in. Copper 45° Elbow (1 in. OD)

  • Fast #
  • Part #C478
  • Item #3627118
  • Manufacturer Part #9042960
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead-free*
  • Dezincification resistant
  • The 45-degree elbow features solder cups
  • The fitting provides a means of changing the pipe line direction by 45 degrees
  • ISO 9001 certified
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923311146