7/8 in. Sliding Back Roller in Aluminum (Pack of 2)
7/8 in. Sliding Back Roller in Aluminum (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7/8" O.D. Nylon Roller
- 3/8" Offset
- Fits Stanley
- For 3/4" to 1-3/8" Doors
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 7/8
- Hardware Type:
- Roller
- Length:
- 2-7/8
- Material:
- Steel, Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Sliding Back Roller
- Thickness:
- 1.375 in
- UL Listed:
- No
- UPC:
- 049793766496