7/8 x 0.065 in. Seamless 316L Stainless Steel Tube
7/8 x 0.065 in. Seamless 316L Stainless Steel Tube
Package Quantity Info:
Each: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 7/8 in
- Wall Thickness:
- 0.065 in