This product requires certification to purchase.

7/8 x 10 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

7/8 x 10 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BBA193B7SBWN7810
  • Item #1340167
  • Manufacturer Part #87C1000RST7/W2N
4.9 out of 5 Customer Rating

7/8 x 10 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BBA193B7SBWN7810
  • Item #1340167
  • Manufacturer Part #87C1000RST7/W2N
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
10 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
7/8 in