7/8 x 6-1/4 in. Black B7 Stud With 2H Nuts
7/8 x 6-1/4 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-93 Grade B7
- Application:
- Fasteners
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 6-1/4
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 7/8 in
- Thread Length:
- 6-1/4