7/8 x 6 in. Teflon B7 Stud with 2H Nut
7/8 x 6 in. Teflon B7 Stud with 2H Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Stud Bolt Kit, Double Heavy Hex Nut
- Size:
- 7/8 in