This product requires certification to purchase.

7/8 x 8.5 in. Alloy Steel Stud and Double Hex Nut

7/8 x 8.5 in. Alloy Steel Stud and Double Hex Nut

  • Fast #
  • Part #B7SDHN78812
  • Item #1847678
  • Manufacturer Part #87C850RST7/W2N
5 out of 5 Customer Rating

7/8 x 8.5 in. Alloy Steel Stud and Double Hex Nut

  • Fast #
  • Part #B7SDHN78812
  • Item #1847678
  • Manufacturer Part #87C850RST7/W2N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-93 Grade B7
Grade:
B7
Length:
8-1/2 in
Material:
Alloy Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
7/8 in
Thread Length:
8-1/2