This product requires certification to purchase.

7-1/2 ft. Sectional Cable Kit

RIDGID

7-1/2 ft. Sectional Cable Kit

  • Fast #
  • Part #R59365
  • Item #51352
  • Manufacturer Part #59365
4.7 out of 5 Customer Rating
Brand image
RIDGID

7-1/2 ft. Sectional Cable Kit

  • Fast #
  • Part #R59365
  • Item #51352
  • Manufacturer Part #59365
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds C8- 5?8"x 7 1?2'
  • Includes Common Augers T-201, T-202, T-205, T-211
  • Requires Certification

Specifications

Application:
Commercial, Residential
Fits Pipe Size:
5/8 in
Length:
7-1/2 ft
Material:
Steel
Maximum Cleaning Distance:
45 ft
Number of Pieces:
14 Piece
Product Type:
Sectional, Cable Kit
UPC:
095691593658
Weight:
20 lb