This product requires certification to purchase.

7-3/8 x 5-1/4 in. Cast Iron Valve Box Drop Lid

7-3/8 x 5-1/4 in. Cast Iron Valve Box Drop Lid

  • Fast #
  • Part #DVBLIDMWW
  • Item #3108383
  • Manufacturer Part #670610145370
5 out of 5 Customer Rating

7-3/8 x 5-1/4 in. Cast Iron Valve Box Drop Lid

  • Fast #
  • Part #DVBLIDMWW
  • Item #3108383
  • Manufacturer Part #670610145370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
6860 Series 3-Piece Valve Boxes
Diameter:
7-3/8 in
Fitting Size 1:
5-1/4 in
Fitting Sizes:
5-1/4 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Lid
UPC:
670610145370
Weight:
12 lb