This product requires certification to purchase.

7-87/100 x 7-87/100 x 4-33/100 in. Gasket Reducing SDR 41 PVC Sewer Wye

7-87/100 x 7-87/100 x 4-33/100 in. Gasket Reducing SDR 41 PVC Sewer Wye

  • Fast #
  • Part #R0313542
  • Item #4861570
  • Manufacturer Part #0313542
4.8 out of 5 Customer Rating

7-87/100 x 7-87/100 x 4-33/100 in. Gasket Reducing SDR 41 PVC Sewer Wye

  • Fast #
  • Part #R0313542
  • Item #4861570
  • Manufacturer Part #0313542
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
7-87/100 in
Fitting Size 2:
7-87/100 in
Fitting Size 3:
4-33/100 in
Fitting Sizes:
7-87/100 in x 7-87/100 in x 4-33/100 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 41