7 Ductboard Collar With SCOOP & Damper
7 Ductboard Collar With SCOOP & Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductboard collar with damper
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 7 in
- Height:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R4
- Vent Duct Shape:
- Round