7 in. Damper with 2 in. Hardware
7 in. Damper with 2 in. Hardware
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel
- Economy damper with double hardware
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round