7 in x 120 in 30 ga Galvanized Steel Oval Duct Pipe
7 in x 120 in 30 ga Galvanized Steel Oval Duct Pipe
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7
- Duct Size:
- 7 in
- Gauge (metal):
- 30
- Length:
- 120
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval