This product requires certification to purchase.

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30W10
  • Item #3081273
  • Manufacturer Part #RP050730120
3.1 out of 5 Customer Rating

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30W10
  • Item #3081273
  • Manufacturer Part #RP050730120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Size:
7 in
Gauge (metal):
30 ga
Length:
120 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round