This product requires certification to purchase.

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30W10BOXED
  • Item #7628125
  • Manufacturer Part #RP010730120
4.8 out of 5 Customer Rating

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30W10BOXED
  • Item #7628125
  • Manufacturer Part #RP010730120
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7
Duct Size:
7 in
Gauge (metal):
30
Length:
120
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round