7 in. Dryer Vent Hood
7 in. Dryer Vent Hood
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 26 ga.
Specifications
- Diameter:
- 7
- Gauge (metal):
- 26
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612230128661
- Vent Duct Shape:
- Round