7 in. Galvanized Steel Oval Duct End Cap
7 in. Galvanized Steel Oval Duct End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval cap
- Manufacturer may vary based on your location
Documents
Specifications
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval
- Width:
- 7 in