7 in. Galvanized Steel Short Starting Collar
7 in. Galvanized Steel Short Starting Collar
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Short start collar
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Height:
- 3-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round