7 in. x 6 ft. Silver Uninsulated Flexible Air Duct
7 in. x 6 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7
- Insulated:
- No
- Length:
- 6
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230138868
- Vent Duct Shape:
- Round